Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Round, 18"
Mfr # RSD-18
Zoro # G9369302
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # RSD-18
- Zoro # G9369302
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Round Damper, 18" |
Description
Round Damper, 18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Cook Control, Tstat Kit For Griddles (4350-128)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, PSA, Plug (SRP12361PADJB)
- DAYTON Hydronic Unit Heater, 24" H, 1400 cfm (5PV52)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00012)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Round Fire/Smoke Damper, 350F, 120V (3HGL7)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGF5)
- DAYTON Round Fire/Smoke Damper, 350 Deg F (3HGL5)
- DAYTON Rectangular Fire Damper, Static, Vertical (2TGA5)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGA6)
- Ewc Controls Fire and Smoke Dampers