Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Round, 14"
Mfr # URD-14
Zoro # G9369357
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # URD-14
- Zoro # G9369357
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Round Damper, 14" |
Description
Round Damper, 14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 50 ft. L, URE (2132-0250-2250)
- DELAVAN Oil Burner Nozzle, GPH .60X (21566041GU)
- DAYTON 42 in Backdraft Damper / Wall Shutter, 42-1/2 in x 42-1/2 in (1C210)
- AIR HANDLER 30"x260 ft. Paint Collector Filter Roll, Fiberglass (6C525)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK18)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK16)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12816GA)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH9)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH4)
- Ewc Controls Dampers