Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Round, 12"
Mfr # URD-12
Zoro # G9369217
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # URD-12
- Zoro # G9369217
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Round Damper, 12" |
Description
Round Damper, 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Mechanical Seal (4A3820-03)
- HONEYWELL HOME Non-Programmable Thermostat (TH3110U2008/U)
- ICM Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H 1 C, Wall Mount, Dual, 24VAC (I2010)
- D&W D&W 3840RWH Rotaire Heat Outlet Vent with Damper - 4", White (3840RWH)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Fusible Link, 165F (2TGJ2)
- COMPONENT HARDWARE Gasket Repair Kit For 75-Series Access D (750002)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGC4)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161224F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI849GA)
- Ewc Controls Fire and Smoke Dampers