Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Round, 10"
Mfr # URD-10
Zoro # G9369232
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # URD-10
- Zoro # G9369232
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Round Damper, 10" |
Description
Round Damper, 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-HGA-3)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2031-0300-2050)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32843)
- IO HVAC CONTROLS Zone Damper, Trane, Round, 10" (TD-10)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGF2)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGE4)
- DAYTON Square Fire/Smoke Damper, 17-3/4 In. W (3HGK4)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. W (3HGJ9)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGG1)
- Ewc Controls Dampers