Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, N/C, 10" H x 28" W, 24V
Mfr # ND-RSD-10X28
Zoro # G9365997
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-10X28
- Zoro # G9365997
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 10"x28",Parl N/C 24V |
Description
Rectangular Damper, 10 In.x28 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell Sail Switch (S688A1007)
- ACCUMULAIR Pleated Air Filter, 24" x 24" x 1", 4 Pack (FB24X24N_4)
- GOODMAN Freeze Thermostat, Kit, Goodman Heat Pumps (FSK01A)
- HONEYWELL HOME 16x25x4 Synthetic Furnace Air Cleaner Filter, MERV 10 (FC100A1029)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI241844GA)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGC3)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK20)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL6)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGD1)
- Ewc Controls Dampers