Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, N/C, 10" H x 22" W, 24V
Mfr # ND-RSD-10X22
Zoro # G9365863
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-10X22
- Zoro # G9365863
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 10"x22",Parl N/C 24V |
Description
Rectangular Damper, 10 In.x22 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 17x19x1 Synthetic Pleated Air Filter, MERV 7 (21C080)
- DAYTON Blower with Drive Package (43XG87)
- EVERPURE Bowl, 10 For - Part# Ev3070-19 (EV3070-19)
- SUPCO Liquid Line Dryer, 1/2" SAE, 8"cu. (LLD084)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGD6)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGE8)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK18)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12814GA)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGF5)
- DAYTON Round Fire/Smoke Damper, Galvanized Steel (3HGL9)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGD9)
- Ewc Controls Fire and Smoke Dampers