Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 8x30", Parl, N/O 24V
Mfr # ND-RSD-8X30-NO
Zoro # G9368961
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-8X30-NO
- Zoro # G9368961
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 8"x30", Parl N/O 24V |
Description
Rectangular Damper, 8 In.x30 In., Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPEST PPV Fan Blower, SS, Elec., 16in (910-1200)
- KOCH FILTER SynBag/Pkt Filter, MERV15, 24"x24"x12", 6P (209-106-112)
- DEWALT Heater 68K Btu (F340661)
- HONEYWELL 24vUnivFanCoilStat3spdFan (TB8575A1000)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGC9)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK17)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGD2)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGE6)
- U.S. FIREPLACE PRODUCTS Chamber Safe Refractory Parging Material - 5 Gallons – Chimney Repair (CS05)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 9" x 13" (ST913)
- U.S. FIREPLACE PRODUCTS Crown Safe Elastic Sealant - for Chimney Crowns, Roofs - 1 Gallon (2 Pack) (CRS01 - PK2)
- Ewc Controls Dampers