Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 8x30", Parl, N/C 24V
Mfr # ND-RSD-8X30
Zoro # G9368952
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-8X30
- Zoro # G9368952
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 8"x30", Parl N/C 24V |
Description
Rectangular Damper, 8 In.x30 In., Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Cover Heat Plug, Mdl1, Grey Evaporative (52-033-141001-00)
- SUPCO Hard Start Kit, 115 Volts, 60 (RCO810)
- WHITE-RODGERS Classic 80 Series Thermostats, 5-1-1 Programs, 1 H 1 C, Hardwired/Battery, 24VAC (01F80 361)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506A)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK7)
- DAYTON Access Door, 14 In, Square, Galvanized Stl (5EFT4)
- U.S. FIREPLACE PRODUCTS Seal Tight Install Kit - Chimney Damper Hardware Kit - No Cable (STIK)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGA2)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGF5)
- Ewc Controls Dampers