Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 8x28", Parl, N/O 24V
Mfr # ND-RSD-8X28-NO
Zoro # G9368928
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-8X28-NO
- Zoro # G9368928
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 8"x28", Parl N/O 24V |
Description
Rectangular Damper, 8 In.x28 In., Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Door Louver, 14-1/8 H, 26-1/4 W, Steel (6WRK0)
- WHITE-RODGERS 90-380 Fan Relay, Type 184, 24 (90-380)
- PROSOURCE Register Sidewall 3Wy 12X4 Wht (SW03-12X4)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00180)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGE8)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 13" x 13" (ST1313)
- LAMBRO INDUSTRIES INC Lambro BD04 4 in. Back Draft Damper (47298)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGF7)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH3)
- Ewc Controls Fire and Smoke Dampers