Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 8x28", Parl, N/C 24V
Mfr # ND-RSD-8X28
Zoro # G9368943
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-8X28
- Zoro # G9368943
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 8"x28", Parl N/C 24V |
Description
Rectangular Damper, 8 In.x28 In., Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Reducer, 7 in x 5 in Duct Dia, Galvanized Steel, 24 GA, 7 in W, 6" L, 6 in H (GRR7P5PGA24)
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 7 (6B997)
- BESTAIR BestAir 16 in. W X 25 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter (PF1625-1)
- AIR HANDLER Fiberglass Air Filter, 12x20x1", MERV 5 (5C451)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGE6)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGE9)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK17)
- U.S. FIREPLACE PRODUCTS Energy Top Damper - 13" x 13" - Chimney Damper (ET1313)
- HONEYWELL Damper Linkage (Q605D1069)
- Ewc Controls Dampers