Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 8x24", Parl, N/O 24V
Mfr # ND-RSD-8X24-NO
Zoro # G9368970
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-8X24-NO
- Zoro # G9368970
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 8"x24", Parl N/O 24V |
Description
Rectangular Damper, 8 In.x24 In., Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F (CSH00336)
- TRANE Zone Sensor, Set Point and 3 Speed Fan (SEN1518)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 24 x 18 (L-700-BFDKB-24x18)
- DURAFLOW FILTRATION Filters for GE WB02X6731, WB2X6731, G-8541, RHF0304 -3-1/2 X 14-1/2 X 3/8 (A60013- 2 Pack)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGF4)
- KMC 1-11/16In Metal Smoke Control Damper Actuator 5-10PSI (MCP8031-3111)
- ROYAL PACIFIC SHENZHEN ROYAL PACIFIC SHENZHEN 31340 8 in. Cast-iron Stovepipe Damper (31340)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH7)
- DAYTON Fusible Link, 165F (2TGJ2)
- Ewc Controls Fire and Smoke Dampers