Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 8x20", Parl, N/C 24V
Mfr # ND-RSD-8X20
Zoro # G9368873
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-8X20
- Zoro # G9368873
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 8"x20", Parl N/C 24V |
Description
Rectangular Damper, 8 In.x20 In., Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3502522A)
- DECOR GRATES Floor Register, 5.5 X 11.5, Bright Brass, Brass (SPH410)
- KATS Silicone Heat Pad, 500W (24500)
- HANOVER Pyramid Patio Heater, 42,000 Btu, Black (HAN101BLK)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGC3)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGG2)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH9)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR8414F2GA)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL6)
- DAYTON Square Fire/Smoke Damper, 23-3/4 In. W (3HGK5)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI846GA)
- Ewc Controls Dampers