Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 8x18", Parl, N/C 24V
Mfr # ND-RSD-8X18
Zoro # G9368830
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-8X18
- Zoro # G9368830
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 8"x18", Parl N/C 24V |
Description
Rectangular Damper, 8 In.x18 In., Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAC 6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle in White (RC20)
- MASTER FLOW Master Flow F8IFD6X300 Insulated Flexible Duct, 6 in, Fiberglass, Silver (F8IFD6X300)
- LOMANCO Add-A-Vent 1800 Gable Ventilator, Aluminum (1800)
- BRIGGS & STRATTON Air Filter 550E/550Ex (5432K)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH6)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ9)
- COMPONENT HARDWARE High Temperature Access Door, 12" x 8" (ACC-12X8)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGJ1)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGF8)
- Ewc Controls Fire and Smoke Dampers