Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 8x16", Parl, N/C 24V
Mfr # ND-RSD-8X16
Zoro # G9368867
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-8X16
- Zoro # G9368867
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 8"x16", Parl N/C 24V |
Description
Rectangular Damper, 8 In.x16 In., Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kcv Cove Heater 59" 208V 700W White (KCV2007-W)
- EATON CUTLER-HAMMER Contactor, 120V 18A 3P W/ Aux (AN16BN0AC)
- AUX 5/8" x 3/8" x 25 ft. x 2 Universal Cooper Line Set for 36,000 BTU Mini Split AC (AUX-PARTS-36K BTU LINESET-25FT)
- KING ELECTRIC Kcv Cove Heater 47" 240/208V 560/420W White (KCV2406-W)
- DAYTON Fusible Link, 165F (2TGJ2)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGD7)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK19)
- COMPONENT HARDWARE High Temperature Access Door, 10" x 6" (ACC-10X6)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGF6)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGE7)
- DAYTON Rectangular Fire Damper, Static, Vertical (2TGA5)
- Ewc Controls Fire and Smoke Dampers