Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 8x10", Parl, N/O 24V
Mfr # ND-RSD-8X10-NO
Zoro # G9368718
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-8X10-NO
- Zoro # G9368718
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 8"x10", Parl N/O 24V |
Description
Rectangular Damper, 8 In.x10 In., Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSTAR HEATING PRODUCTS SunStar SPS Series Natural Gas Infrared Straight Tube Tough Guy Heater, 10' Tube Length, 40000 BTU (SPS40-10-TG-N5)
- ASCO 238610-032-D* 120V Coil (238610-032)
- EASY HEAT DE-ICING CABLE R&G 500W (ADKS-500)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 277VAC, 9450 CFM (1VCG6)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161224F2GA)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. H (3HGJ3)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161222GA)
- U.S. FIREPLACE PRODUCTS Energy Top Damper - 13" x 13" - Chimney Damper (ET1313)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGG3)
- Ewc Controls Fire and Smoke Dampers