Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 30x8", Parl, N/C 24V
Mfr # ND-RSD-30X8
Zoro # G9368523
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-30X8
- Zoro # G9368523
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 30"x8",Parl N/C 24V |
Description
Rectangular Damper, 30 In.x8 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 100 Plates - Subcooler - 360k BTU (ACH-70X-100M-F)
- TRANE Val08853 24V 3/4" Negative (VAL08853)
- NU-CALGON Condensate Pan Treatment, 5 t, Blue (4295-34)
- KOCH FILTER 16x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-006)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Round Fire/Smoke Damper, 350F, 120V (3HGL7)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGC1)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGA8)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGD8)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGE2)
- Ewc Controls Fire and Smoke Dampers