Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 30x24", Parl, N/O 24V
Mfr # ND-RSD-30X24-NO
Zoro # G9368517
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-30X24-NO
- Zoro # G9368517
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 30"x24",Parl N/O 24V |
Description
Rectangular Damper, 30 In.x24 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kcv Cove Heater 71" 240/208V 840/630W White (KCV2409-W)
- HERCULES Furnace Cement, High Temperature, 1/2 pt. (35503)
- ULTRACOOL Portable Evaporative Cooler 700 cfm, 350 sq. ft., 6.0 gal, 1/3 HP (CP70)
- AMERICAN LOUVER Eggcrate Panel, Plastic, Black, PK5 (TC-24-2448BK-5PK)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- LAMBRO INDUSTRIES INC Lambro BD04 4 in. Back Draft Damper (47298)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12811F2GA)
- U.S. FIREPLACE PRODUCTS Energy Top Damper - 13" x 13" - Chimney Damper (ET1313)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGC8)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGF6)
- Ewc Controls Fire and Smoke Dampers