Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 30x24", Parl, N/C 24V
Mfr # ND-RSD-30X24
Zoro # G9368578
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-30X24
- Zoro # G9368578
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 30"x24",Parl N/C 24V |
Description
Rectangular Damper, 30 In.x24 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Matte Black (XF-48)
- DAYTON Ceiling Ventilator, 780 CFM, 115 V (5AE77)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8411060025)
- ZORO SELECT Refrigerant Recovery Cylinder, Service Rating 400 psi, 30 Lbs, High Gloss Powder Coated Finish (4LZH2)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGD9)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGC3)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGD7)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12820GA)
- LOCK-TOP LOCK-TOP 09110 8 in. x 13 in. Lock-Top Energy-Saving Damper (9110)
- Ewc Controls Dampers