Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 30x22", Parl, N/C 24V
Mfr # ND-RSD-30X22
Zoro # G9368620
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-30X22
- Zoro # G9368620
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 30"x22",Parl N/C 24V |
Description
Rectangular Damper, 30 In.x22 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 18x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-027)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-GGA-2)
- FRIEDRICH Condensate Drain Kit, PK10 (PXDR10)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F862)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH4)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH3)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGF9)
- DAYTON Access Door, 14 In, Square, Galvanized Stl (5EFT4)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 7" x 20" (750720)
- Ewc Controls Fire and Smoke Dampers