Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 30x20", Parl, N/O 24V
Mfr # ND-RSD-30X20-NO
Zoro # G9368499
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-30X20-NO
- Zoro # G9368499
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 30"x20",Parl N/O 24V |
Description
Rectangular Damper, 30 In.x20 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Bearing Gasket (P80816)
- AIR HANDLER 15-3/4x26-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE80)
- DAYTON Blower, 9-1/2 In, 115 V, 2020 CFM @0.700-In (7HL64)
- NORDFAB Round Angle Flange Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 13 in W, 3-1/2" L, 13 in H (8040401848)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Round Fire/Smoke Damper, 350 Deg F (3HGL5)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161232GA)
- DAYTON Round Fire/Smoke Damper, Galvanized Steel (3HGL9)
- ROYAL PACIFIC SHENZHEN ROYAL PACIFIC SHENZHEN 31340 8 in. Cast-iron Stovepipe Damper (31340)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGF3)
- Ewc Controls Fire and Smoke Dampers