Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 30x10", Parl, N/O 24V
Mfr # ND-RSD-30X10-NO
Zoro # G9368392
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-30X10-NO
- Zoro # G9368392
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 30"x10",Parl N/O 24V |
Description
Rectangular Damper, 30 In.x10 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X30X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20302.8 4PK)
- ALL-FILTERS 12 x 12 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (12121.POLY 6PK)
- IMPERIAL MFG STOVE PIPE BLK STL 6X7"" (BM0039)
- NU-CALGON Injector Tool, For Larger Systems (4155-01)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK19)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGA3)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 8" x 17" (ST817)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGC2)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 12" x 12" (751212)
- Ewc Controls Fire and Smoke Dampers