Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 28x24", Parl, N/O 24V
Mfr # ND-RSD-28X24-NO
Zoro # G9368340
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-28X24-NO
- Zoro # G9368340
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 28"x24",Parl N/O 24V |
Description
Rectangular Damper, 28 In.x24 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES & JONES Cage Unit (1972)
- CADET Register Heater Assembly, 2000W, 240V (RM202)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Painted Nickel (P2605-152)
- DELFIELD Door Gasket, 24-9/16" x 60-1/2" (1702201)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161224F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12820GA)
- U.S. FIREPLACE PRODUCTS 50 Foot Cable - Fits all Energy Top and Top Damper Chimney Damper Models (ETTD50)
- HONEYWELL Damper Linkage (Q605D1069)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12814GA)
- Ewc Controls Fire and Smoke Dampers