Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 28x24", Parl, N/C 24V
Mfr # ND-RSD-28X24
Zoro # G9368270
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-28X24
- Zoro # G9368270
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 28"x24",Parl N/C 24V |
Description
Rectangular Damper, 28 In.x24 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31144)
- SOLER & PALAU Mixed Flow Duct Fan, 10 In. Dia. (TD-250)
- KOCH FILTER MiniPleat Filter, 4Vs, MERV15, 12"x24"x12" (111-692-103)
- JOHNSON CONTROLS Pressure Control, High, 20 In to 100 (P70CA-4C)
- DAYTON Hinged Duct Access Door, 10 In., Square (2TFX4)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGF5)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGA4)
- COMPONENT HARDWARE Gasket Repair Kit For 75-Series Access D (750002)
- DAYTON Access Door, 10 In, Square, Galvanized Stl (5EFT2)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 9" x 13" (ST913)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12811F2GA)
- Ewc Controls Fire and Smoke Dampers