Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 28x22", Parl, N/C 24V
Mfr # ND-RSD-28X22
Zoro # G9368261
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-28X22
- Zoro # G9368261
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 28"x22",Parl N/C 24V |
Description
Rectangular Damper, 28 In.x22 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 16x25x1, MERV 7, Standard Capacity, Synthetic, GR5WM716251, White (GR5WM716251)
- NU-CALGON Condensate Pan Treatment, 6 Tabs, Blue (4185-05)
- DIAL MFG Cooler Pump15000/230V La (1396)
- ROBERTSHAW Relight Kit (785-002)
- ROYAL PACIFIC SHENZHEN ROYAL PACIFIC SHENZHEN 31340 8 in. Cast-iron Stovepipe Damper (31340)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK17)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGF8)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGA4)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGF7)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGE8)
- DAYTON Round Fire/Smoke Damper, 15-5/8 In. D, 24V (3HGK6)
- Ewc Controls Fire and Smoke Dampers