Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 28x18", Parl, N/O 24V
Mfr # ND-RSD-28X18-NO
Zoro # G9368307
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-28X18-NO
- Zoro # G9368307
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 28"x18",Parl N/O 24V |
Description
Rectangular Damper, 28 In.x18 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Total Pressure Probe, 3 1/2 In, Barbed (21402-112)
- TESTO 550s Smart Kit - Smart digital Manifold (0564 5502 01)
- AAF FLANDERS 14x30x1 FBG Furn Filter (10055.01143)
- GLOBAL INDUSTRIAL Portable Electric Space Heater With Thermostat, 1500 watt, 120v, Red (653579)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGE3)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGD8)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12814GA)
- DAYTON Round Fire/Smoke Damper, 350F, 120V (3HGL7)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGD1)
- Ewc Controls Dampers