Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 28x16", Parl, N/O 24V
Mfr # ND-RSD-28X16-NO
Zoro # G9368359
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-28X16-NO
- Zoro # G9368359
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 28"x16",Parl N/O 24V |
Description
Rectangular Damper, 28 In.x16 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Motor, Wall Heater 3320,277V, 4.8kW (26158006)
- ALL-FILTERS 16X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (16201.8 6PK)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 34 In. W, 20 In. D (RH65BLP)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-5PK)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12816GA)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGC5)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK19)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12811F2GA)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGE8)
- Ewc Controls Dampers