Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 28x12", Parl, N/O 24V
Mfr # ND-RSD-28X12-NO
Zoro # G9368243
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-28X12-NO
- Zoro # G9368243
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 28"x12",Parl N/O 24V |
Description
Rectangular Damper, 28 In.x12 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x34x1 Synthetic Pleated Air Filter (9NFL7)
- GREENSEAM Round Snap Lock Pipe, 6 in Duct Dia, Galvanized Steel, 26 GA, 60" L (GR60SPBGP6GA26)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGC6)
- CUSTOM BUILDING PRODUCTS WATERPROOFER REDGARD 1G (LQWAF1-2)
- DAYTON Fusible Link, 1/2 in W, 1 1/2 in H, 165 Degrees F (2TGJ3)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGF3)
- U.S. FIREPLACE PRODUCTS The Top Damper - 9" x 13" - Chimney Damper (TD913)
- DAYTON Insulated Access Door, 12 In, Square, Steel (5EFT3)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGD9)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ8)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12814GA)
- Ewc Controls Dampers