Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 28x10", Parl, N/C 24V
Mfr # ND-RSD-28X10
Zoro # G9368368
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-28X10
- Zoro # G9368368
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 28"x10",Parl N/C 24V |
Description
Rectangular Damper, 28 In.x10 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US STOVE CO Double Barrel Camp Stove Adaptor Kit (BKAD500)
- NATIONAL GUARD Louver, No Vision, 12 x 12 (L-700-BF-12x12)
- GREENSEAM End Cap, 7 in Duct Dia, Galvanized Steel, 24 GA, 7 in W x 2 in H (GRECP7GA24)
- HONEYWELL Electric Actuator, -40 to 140F (MS7510A2008/U)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGD6)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGE5)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 7" x 20" (750720)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161224F2GA)
- DAYTON Round Smoke Damper, 8-1/4 In. D, 120V (3HGH7)
- Ewc Controls Dampers