Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 26x8", Parl, N/O 24V
Mfr # ND-RSD-26X8-NO
Zoro # G9368289
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-26X8-NO
- Zoro # G9368289
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 26"x8",Parl N/O 24V |
Description
Rectangular Damper, 26 In.x8 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Return Foam Filter for Dometic Part # D3108015.003 (DFF3108)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- KOCH FILTER 20x25x2 Standard Capacity Pleated Filter, MERV 11 (102-499-021)
- SUPCO Piercing Pliers (SF4311)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 10" x 10" (750707)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGF8)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGA4)
- DAYTON Access Door, 10 In, Square, Galvanized Stl (5EFT2)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK15)
- Ewc Controls Fire and Smoke Dampers