Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 26x24", Parl, N/C 24V
Mfr # ND-RSD-26X24
Zoro # G9368097
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-26X24
- Zoro # G9368097
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 26"x24",Parl N/C 24V |
Description
Rectangular Damper, 26 In.x24 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Access Valve Service Kit, (AVK-001)
- EURAMCO SAFETY Ramfan 8in Confined Space Blower Model UB20 1/3 HP 980 CFM (ED7002)
- OATEY Roof Vent Flashing, 4in. (11879)
- MARKEL PRODUCTS Pilot Light, Wall Heater, 277V (40834006)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGE1)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12818GA)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGA4)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. W (3HGJ9)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK13)
- Ewc Controls Dampers