Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 26x20", Parl, N/C 24V
Mfr # ND-RSD-26X20
Zoro # G9368167
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-26X20
- Zoro # G9368167
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 26"x20",Parl N/C 24V |
Description
Rectangular Damper, 26 In.x20 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 8" Prime Evo Ec Mixed Flow Inline 120V (8" PRIME EVO EC)
- ALL-FILTERS 12X24X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (12241.10 6PK)
- ATLANTIC BLOWERS Vacuum Filter Element, 2.00" (ABEV-11003)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11-3/4 in x 15-3/4 in x 1-3/4 in, Elliptical, PK 2 (T180-11-3/4X15-3/4X1-3/4E-PK2)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Square Fire/Smoke Damper, 9-3/4 In. W (3HGK1)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGA1)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGF9)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ8)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161222GA)
- Ewc Controls Dampers