Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 26x16", Parl, N/O 24V
Mfr # ND-RSD-26X16-NO
Zoro # G9368121
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-26X16-NO
- Zoro # G9368121
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 26"x16",Parl N/O 24V |
Description
Rectangular Damper, 26 In.x16 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Flame Sensor, 3" L Probe, Fixed Bracket (10-6840)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (1F83H-21PR)
- MODINE Ignitor (5H0796360000)
- DAYTON BthExh Fn, 6In Duct Dia, Galv Steel, 115 V (60KU30)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGA8)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGC9)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG5)
- LYEMANCE Lyemance Lock-Top Damper Extra Hardware Pack (12174)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. H (3HGJ5)
- Ewc Controls Fire and Smoke Dampers