Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 26x14", Parl, N/C 24V
Mfr # ND-RSD-26X14
Zoro # G9368060
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-26X14
- Zoro # G9368060
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 26"x14",Parl N/C 24V |
Description
Rectangular Damper, 26 In.x14 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20x25x4 Synthetic Pleated Air Filters (786EK9)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 360W, 0.5"Wx10'L (HSTAT052010)
- SPEEDCLEAN Coil Cleaning Wand, 3 lb., Aluminum (SC-CS-WAND)
- DAYTON Convection Ceiling Heater, 208V, 17,100Btu (2YU43)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGF6)
- U.S. FIREPLACE PRODUCTS Crown Safe Elastic Sealant - for Chimney Crowns, Roofs - 1 Gallon (2 Pack) (CRS01 - PK2)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGE8)
- DAYTON Rectangular Fire Damper, 5-3/4x11-3/4 In. (2TGF1)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGA8)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL4)
- DICKINSON MARINE Dickinson Marine 18-001 5 in. x 22 in. Pipe With Barometric Damper (18-001)
- Ewc Controls Dampers