Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 24x8", Parl, N/O 24V
Mfr # ND-RSD-24X8-NO
Zoro # G9368009
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-24X8-NO
- Zoro # G9368009
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 24"x8",Parl N/O 24V |
Description
Rectangular Damper, 24 In.x8 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Adjustable Gas Vent, 4" Dia., 1 ft. L (4E12A)
- LENNOX Contactor, 24V Coil 1P 40Amp, Le10F74 (10F74)
- FRIEDRICH Wall Plenum, 24-1/8 In. W, 8 to 14 In. D (VPAWP1-14)
- WHITE-RODGERS 50A55-843 Universal Intergrated (50A55-843)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGC5)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGD8)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL6)
- DAYTON Insulated Access Door, 12 In, Square, Steel (5EFT3)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH3)
- Ewc Controls Dampers