Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 24x22", Parl, N/O 24V
Mfr # ND-RSD-24X22-NO
Zoro # G9368027
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-24X22-NO
- Zoro # G9368027
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 24"x22",Parl N/O 24V |
Description
Rectangular Damper, 24 In.x22 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEDYNE LAARS Ignition Module (E2313900)
- POWER BREEZER High Velocity Industrial Fan @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, 85 gal, Direct Drive (PB4BASE)
- SCHNEIDER ELECTRIC Thermostat, Direct Acting, Conversion Kit (2212-618-1)
- NORDFAB Round 60 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 ga GA, 17" L (8040400003)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Square Fire/Smoke Damper, 15-3/4 In. W (3HGK3)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 12" x 20" (751220)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGC6)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGC4)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 9" x 13" (ST913)
- Ewc Controls Fire and Smoke Dampers