Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 24x18", Parl, N/C 24V
Mfr # ND-RSD-24X18
Zoro # G9367920
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-24X18
- Zoro # G9367920
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 24"x18",Parl N/C 24V |
Description
Rectangular Damper, 24 In.x18 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 28" x 30" x 2", 6 Pack (FD28X30X2_6)
- ALL-FILTERS 14 in. x 25 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (14251.10 12PK)
- GREENSEAM Round Reducer, 6 in x 4 in Duct Dia, Galvanized Steel, 24 GA, 6 in W, 6" L, 7 in H (GRR6P4PGA24)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ0)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK19)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 7" x 20" (750720)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGA7)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGG3)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161222GA)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 10" x 10" (750707)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL4)
- Ewc Controls Dampers