Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 24x16", Parl, N/C 24V
Mfr # ND-RSD-24X16
Zoro # G9367972
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-24X16
- Zoro # G9367972
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 24"x16",Parl N/C 24V |
Description
Rectangular Damper, 24 In.x16 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE PowerZone FT-30 Oscillating Table Fan, 3-Speed (FT-30)
- EMERSON FLOW CONTROLS Drier, 3/8"Odf Bi-FlowDrier, Bfk-083S (043323)
- NORDFAB Round Quick Fit Duct, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 59.06" L, 7 in H (8040206776)
- HEIL QUAKER /ICP Switch Vent Press 90+ Single B (Replaces 1013801) (1192930 )
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGA1)
- DAYTON Fusible Link, 165F (2TGJ2)
- COMPONENT HARDWARE High Temperature Access Door, 12" x 8" (ACC-12X8)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGC2)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR8414F2GA)
- Ewc Controls Dampers