Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 24x12", Parl, N/C 24V
Mfr # ND-RSD-24X12
Zoro # G9367887
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-24X12
- Zoro # G9367887
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 24"x12",Parl N/C 24V |
Description
Rectangular Damper, 24 In.x12 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Capacitor, Oval, 370V, 7.5 MFD (70005307)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (ETC-112000-000)
- AIR HANDLER Air Filter, MERV 13 High Capacity, 12x18x2 (90013E021218)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Adjustable, Metal (TE-6315M-1)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK17)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGC4)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161222GA)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL4)
- ROYAL PACIFIC SHENZHEN ROYAL PACIFIC SHENZHEN 31340 8 in. Cast-iron Stovepipe Damper (31340)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGG2)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161224F2GA)
- Ewc Controls Fire and Smoke Dampers