Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 24x10", Parl, N/O 24V
Mfr # ND-RSD-24X10-NO
Zoro # G9367869
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-24X10-NO
- Zoro # G9367869
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 24"x10",Parl N/O 24V |
Description
Rectangular Damper, 24 In.x10 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 10x10x1 FBG Furn Filter (10055.01101)
- BELIMO Actuator, 24V (AMB24-3)
- GLOBAL INDUSTRIAL Infrared Patio Heater W/ Remote Control, Wall/Ceiling Mount, 1500W, 120V (246720)
- GOODMAN B1368042S Blower Wheel, Srvc (B1368042S)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGD1)
- DAYTON Round Fire/Smoke Damper, Galvanized Steel (3HGL9)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12816GA)
- DAYTON Square Fire/Smoke Damper, 23-3/4 In. W (3HGK5)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR849F2GA)
- DAYTON Access Door, 8 In., Square, Double Cam Lock (5EFT1)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGA7)
- Ewc Controls Fire and Smoke Dampers