Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 22x8", Parl, N/O 24V
Mfr # ND-RSD-22X8-NO
Zoro # G9367832
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-22X8-NO
- Zoro # G9367832
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 22"x8",Parl N/O 24V |
Description
Rectangular Damper, 22 In.x8 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT B/A-LESS Gasket and Seal Kit (185011LF)
- TACO Zone Valve, 3 Way, Open System, 1 In Sweat (V100C3G1ZA024Q4A2)
- REZNOR 195265 Direct Spark Integrated (195265)
- SUPCO Fuse Testing Kit, 2.5" H, 4.5" W, 6.5" D (BRKPRO)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGD4)
- COMPONENT HARDWARE Gasket Repair Kit For 75-Series Access D (750002)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. W (3HGJ9)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK16)
- U.S. FIREPLACE PRODUCTS 50 Foot Cable - Fits all Energy Top and Top Damper Chimney Damper Models (ETTD50)
- Ewc Controls Dampers