Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 22x8", Parl, N/C 24V
Mfr # ND-RSD-22X8
Zoro # G9367753
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-22X8
- Zoro # G9367753
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 22"x8",Parl N/C 24V |
Description
Rectangular Damper, 22 In.x8 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AX)
- AAF FLANDERS Flanders 10055.012424 24 x 24 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (584235)
- IMPERIAL MFG TRIM COLLAR BLK 24G 7"" (BM0095)
- HONEYWELL Zd8X12Tz 24V Automatic (ZD8X12TZ)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12816F2GA)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGE7)
- DICKINSON MARINE Dickinson Marine 17-001 4 in. x 22 in. Pipe With Barometric Damper (17-001)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGJ1)
- DAYTON Hinged Duct Access Door, 8 In. W, 8 In. H (2TFX3)
- Ewc Controls Fire and Smoke Dampers