Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 22x22", Parl, N/C 24V
Mfr # ND-RSD-22X22
Zoro # G9367659
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-22X22
- Zoro # G9367659
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 22"x22",Parl N/C 24V |
Description
Rectangular Damper, 22 In.x22 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 20197308 Press Switch Yl (20197308)
- NORDFAB Round Angle Flange Adapter, 4 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401820)
- SUNTUF GRECA 76 PC-R.CAP W.OPAL 50in, 5PK (706960)
- CARRIER La11Aa005 Blower Wheel (LA11AA005)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR849F2GA)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGC5)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12814GA)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGF3)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGC2)
- Ewc Controls Dampers