Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 22x20", Parl, N/C 24V
Mfr # ND-RSD-22X20
Zoro # G9367710
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-22X20
- Zoro # G9367710
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 22"x20",Parl N/C 24V |
Description
Rectangular Damper, 22 In.x20 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 20 Plates - Subcooler - 24k BTU (ACH-30EQ-20H)
- COMFORT-AIRE Room Air Conditioner, 208230 V, 60 Hz, 11,600, 12,000 Btuhr Cooling, 109 EER, 615855 dB (REG-123M)
- IMPERIAL MFG Register Floor 4X8In Brn (RG3297)
- ROBERTSHAW Hot SurfAce Ignitor Series (41-401)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK13)
- U.S. FIREPLACE PRODUCTS The Top Damper - 9" x 13" - Chimney Damper (TD913)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGG3)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK8)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 9" x 13" (ST913)
- Ewc Controls Dampers