Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 22x18", Parl, N/C 24V
Mfr # ND-RSD-22X18
Zoro # G9367738
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-22X18
- Zoro # G9367738
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 22"x18",Parl N/C 24V |
Description
Rectangular Damper, 22 In.x18 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Std Cap Filter, Antmcrbl Pleat, 20x20x4" (102-680-028)
- AIRSEPT A/C Hose Adapter Coupler, Brass, 1"W (72151)
- DAIKIN Motor, 0.5 HP, 115V, 1550 rpm (036222900)
- DAYTON Mounting Brackt, 7.5 to 20kW, Incl. Hrdwr (2YU84)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12818GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI849GA)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGD2)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 20" x 20" (752020)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGA9)
- Ewc Controls Dampers