Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 22x14", Parl, N/C 24V
Mfr # ND-RSD-22X14
Zoro # G9367762
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-22X14
- Zoro # G9367762
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 22"x14",Parl N/C 24V |
Description
Rectangular Damper, 22 In.x14 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ball Valve Assemblies, Two-Way, 1.6 Flow (171A-10303)
- NORTEC Cylinder621/601,050-200,208240 (1519080)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80438)
- ACCUMULAIR Pleated Air Filter, 24" x 36" x 1", 4 Pack (FB24X36A_4)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGA1)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK20)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161236GA)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGA8)
- DAYTON Round Fire/Smoke Damper, Galvanized Steel (3HGL9)
- Ewc Controls Dampers