Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 22x10", Parl, N/O 24V
Mfr # ND-RSD-22X10-NO
Zoro # G9367677
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-22X10-NO
- Zoro # G9367677
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 22"x10",Parl N/O 24V |
Description
Rectangular Damper, 22 In.x10 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Ignitor, Le51M93 (51M93)
- WESTINGHOUSE Contempra IV 52" 5-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7232400)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59262)
- DURAVENT 7" BVENT 24" Length (7BV24)
- DAYTON Access Door, 10 In, Square, Galvanized Stl (5EFT2)
- DAYTON Square Fire/Smoke Damper, 23-3/4 In. W (3HGK5)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12816F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161220F2GA)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK16)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH2)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161224GA)
- Ewc Controls Dampers