Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 22x10", Parl, N/C 24V
Mfr # ND-RSD-22X10
Zoro # G9367631
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-22X10
- Zoro # G9367631
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 22"x10",Parl N/C 24V |
Description
Rectangular Damper, 22 In.x10 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Pressure Switch, Fan Cycling App, Auto Reset, 150psi Open, 225psi Close (RHS-150225)
- EMPIRE COMFORT SYSTEMS Automatic Blower (FRB3)
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 7070/9700 CFM (39UK53)
- RECTORSEAL Condensate Drain Hose 1/2 in x 164 ft (83001)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGF5)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGE9)
- COMPONENT HARDWARE High Temperature Access Door, 12" x 8" (ACC-12X8)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGA6)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGD1)
- Ewc Controls Dampers