Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 20x24", Parl, N/O 24V
Mfr # ND-RSD-20X24-NO
Zoro # G9367473
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-20X24-NO
- Zoro # G9367473
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 20"x24",Parl N/O 24V |
Description
Rectangular Damper, 20 In.x24 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Fixed Differentiator (060-214566)
- DAYTON Blower, 18 1/4 In (7H171)
- ASCO K3A552U 120V 3/4" Npt. 2-Way (K3A552U)
- HONEYWELL HOME HEAT SEQUENCER WITH ONE SWITCH, ON 1 TO 20 SEC, OFF 40 TO 110 SEC (R24AA1008)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGG1)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGF5)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12814GA)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGE1)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK19)
- Ewc Controls Fire and Smoke Dampers