Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 20x24", Parl, N/C 24V
Mfr # ND-RSD-20X24
Zoro # G9367458
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-20X24
- Zoro # G9367458
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 20"x24",Parl N/C 24V |
Description
Rectangular Damper, 20 In.x24 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Inlet Adjustable Brass Pilot Valve 1/8" (G34-6460)
- CARRIER Exhaust Regulator (50DK500704)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1 In, (F)NPT (VG7842NT)
- PACKARD Draft Inducer, 120v, Metal, 5 3/4 in H. (66401)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGE4)
- DAYTON Fusible Link, 1/2 in W, 1 1/2 in H, 165 Degrees F (2TGJ3)
- DAYTON Rectangular Fire Damper, Static, Vertical (2TGA5)
- HONEYWELL Damper Linkage (Q605D1069)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGE7)
- Ewc Controls Fire and Smoke Dampers