Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 20x22", Parl, N/C 24V
Mfr # ND-RSD-20X22
Zoro # G9367421
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-20X22
- Zoro # G9367421
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 20"x22",Parl N/C 24V |
Description
Rectangular Damper, 20 In.x22 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 13 1/2 In (7D771)
- PERFECT AIRE Electric Infrared Heater (1PHF11)
- GLOBAL EQUIPMENT Global Industrial„¢ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase (MI0816R)
- DAYTON 72" Electric Baseboard Heater, White, 1500W, 120V (3UG80)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- INTEGRA MILTEX Imperial Manufacturing Group BM0052 7 Inch Cast-iron Stovepipe Damper (31330)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGA2)
- U.S. FIREPLACE PRODUCTS Chamber Safe Refractory Parging Material - 5 Gallons – Chimney Repair (CS05)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGJ1)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG6)
- Ewc Controls Dampers